H.O. Trerice 700 Series 4 x 1/4 in. 0-160 psi Bronze Low Flow Pressure Gauge
T700LFB4002LA

DESCRIPTION

  • Designed for the varying needs of the world's industrial applications
  • Stainless Steel Case
  • Field Liquid-Fillable
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A

High Pressure:

Select
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61
Collection 700 Series
Diameter 4 in
End Connection 2 NPT
End Connections NPT
High Pressure 160
Maximum Temperature 150
NSF Certified No
NSF Specifications NSF 372, NSF 61
Type Industrial Gauge
UL Listed Yes
Weight 2.1