Apollo Conbraco Sweat Calibrated Balancing Valve
A58A1S

DESCRIPTION

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
End Connection 1 Sweat
End Connection 2 Sweat
IAPMO Listed No
Material Brass
Maximum Pressure 600 psi
Maximum Temperature 250
NSF Certified No
Valve Size 1/2 in