Quietflex Manufacturing Series 65 4 in. x 25 ft. Polyethylene R8 Flexible Air Duct
Q65

DESCRIPTION

  • UV-Inhibited Black Jacket Flex Duct has a UV-Inhibited polyethylene vapor barrier
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Galvanized metal core reinforcing
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging
  • 12.5’, 25’ and 50’ and custom lengths available
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • BOCA, City of Chicago, meets most federal, state and local codes and standards

Diameter:

Select
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM C518
Collection Series 65
Diameter 4 in
Duct Shape Round
Inside Diameter 4 in
R value R8
Type Q465
UL Listed UL 181 Class 1