Quietflex Manufacturing Series 70 25 ft. Polyester R6 Rip-Stop Flexible Air Duct
Q70

DESCRIPTION

  • 12.5’, 25’ and 50’ and custom lengths available
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • Galvanized metal core reinforcing
  • Greenguard® Certified insulated products
  • HUD/FHA standards 515.2.1, Paragraph B
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • NFPA standards 90A and 90B
  • Oversized core to fit on collars and register boxes
  • Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special “rip-stop” scrim reinforcement
  • Weather-resistant packaging

Diameter:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM C518
Collection Series 70
Diameter 4 in
Duct Shape Round
Inside Diameter 4 in
Length 25 ft
Material Plastic, Steel
Material Type Polyester
Maximum Airflow 6000
R value R6
UL Listed UL 181 Class 1