10-1/2 x 16 in. Plenum with Flange
SHMPLF101216

DESCRIPTION

  • Button-lock seam with slide in cap
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Standard 4 sides, 1 cap, and x-broke

Height:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A653
Duct Shape Rectangular
Height 23 in
Length 16 in
Material Galvanized Steel
Width 10-1/2 in