Jay R. Smith 4020 Series 2 in. No Hub Cast Iron Cleanout
S4020SNS

DESCRIPTION

  • For use in finished floors bearing foot and medium load wheeled traffic
  • Allows for easy floor level adjustment

Fits Pipe Size:

Select
QUANTITY
1
SPECIFICATIONS
Adjustable Yes
Collection 4020 Series
Cover Material Bronze/Brass
Drain Base Height 4 in
Drain Base Material Cast Iron
Fits Pipe Size 2 in
Plug Diameter Yes