ROHL® Italian Country Bath Wall Mount Toilet Tissue Holder in Polished Chrome
RSY400

DESCRIPTION

  • Includes mounting hardware
  • Unique opening system
  • Accommodates oversized toilet paper rolls
  • Projection: 3-1/2"
  • 3 1/2" projection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Italian Country Bath
Depth 3-1/2 in
Installation Type Wall Mount
Pivoting No
Projection 3-1/2 in
Width 5-1/2 in