Brizo Jason Wu Wall Mount Toilet Tissue Holder in Polished Chrome
D695060

DESCRIPTION

  • 2.3" H x 7.3" W x 3.36" D
  • Includes installation hardware

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Jason Wu
Depth 3-59/100 in
Handle Material Zinc
Height 2 in
Installation Type Wall Mount
Maximum Height 2-31/100 in
Pivoting No
Projection 3-9/25 in
Side Spray No
Type Accessory
Weight 1.26
Width 7-3/10 in