Aquarius Industries Luxury 60 x 42 in. Tub and Shower
AG6042TSTILE

DESCRIPTION

Drain Location:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z124.1.2
Collection Luxury
Color Finish White
Color Finish Category Whites
Drain Location Left
Height 75-1/2 in
Installation Type Alcove
Length 60 in
Material AcrylX™
Number Of Pieces 1 Piece
Overall Length 60 in
Overall Width 42 in
Size 60 in x 42 in
Width 42 in