Kohler Devonshire® 60 x 32 in. Alcove Whirlpool Tub with Integral Apron, Integral Flange, Heater and Right Hand Drain
K1357-HR

DESCRIPTION

  • Built-in heater
  • Coordinates with other products in the Devonshire® collection
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps protect surrounding walls from water damage
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Right-hand drain
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Textured bottom surface

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ASME Specifications ASME A112.19.7
ASTM Specifications ASTM E-162, ASTM E-662
CARB OTC LEED Compliant Yes
CSA Certified CSA B45.10, CSA B45.5
Capacity 60 gal
Collection Devonshire®
Color Finish Biscuit
Color Finish Category Neutrals
Cord Length 2 ft
Drain Location Right
Height 21-1/4 in
Horsepower 1-7/50 hp
IAPMO Listed Yes
Installation Type Built-in
Length 60 in
Material Acrylic
Number Of Jets 8
UL Listed Yes
Volts 120V
Watts 1500
Width 32 in