Braxton Harris 1-1/4 in. Lift and Turn Waste and Overflow Drain Converter Kit Satin Nickel
BLTWT112114

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Drain Body Material Brass
Fits Pipe Size 1-1/4 in