Fluidmaster NoBurst® 1/4 x 60 in. Stainless Steel Ice Maker Connector
F12IM

DESCRIPTION

  • Won’t kink or crease, even in the tightest of spaces
  • Exceptional flexibility for fast, easy installation
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds code requirements for flexible water connectors

Length:

Select
QUANTITY
1
SPECIFICATIONS
CSA Certified Yes
Collection NoBurst®
End Connection 2 Compression
End Connections Compression
Fitting Size 2 1/4 in
Lead Law Compliant Yes
UL Listed Yes
Width 5-11/16 in