Viking Range 48 in. Diamond Finish Range With Griddle in Stainless Steel
VVDSC5486G

DESCRIPTION

  • Vari-Speed dual flow temperature management system
  • Double Oven
  • Five oven racks
  • Uses natural gas

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
BTU 93500
Burner Type Sealed
CSA Certified Yes
Capacity 4.7 cu ft
Depth 28-11/16 in
Height 37 in
Installation Type Freestanding
Number Of Burners 6
Power Source Gas
Volts 208/240V
Width 47-7/8 in