Apollo Conbraco 76-100 Series 1/4 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve
A76104052A

DESCRIPTION

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • SS Lever and nut
  • Easy access low voltage terminal board
  • Factory installed downflow economizer
  • Foil-faced and edge captured insulation
  • High pressure cutout

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61
ASTM Specifications ASTM A-351 CF8M
CSA Certified CSA 3.16-M88
Collection 76-100 Series
End Connection 2 FNPT
End Connections FNPT
FM Approved No
IAPMO Listed No
Lead Law Compliant Yes
MSS Specifications MSS SP-110
Maximum Pressure 2000 psi
Maximum Temperature 500
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
UL Listed No
Valve Operator Lever Handle
Valve Port Opening Standard Port
Valve Seat Material RPTFE
Valve Stem Blowout-proof
Valve Type Ball Valve