Red-White Valve Figure 237AB Brass Solder Check Valve
R237AB

DESCRIPTION

  • AB1953 certified
  • Brass Disc
  • Swing Check
  • Y pattern

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Collection Figure 237AB
End Connection 1 Solder
End Connection 2 Solder
End Connections Solder
Lead Law Compliant Yes
Length 2-3/5 in
Material Brass
Maximum Temperature 366
Pressure Class 125#
Valve Body Style Swing
Valve Disc Material Brass
Valve Size 1/2 in
Valve Type Check Valve