Watts Series FBV-3C Brass Full Port Threaded 600# Ball Valve
WFBV3C

DESCRIPTION

  • Bottom loaded blowout proof stem
  • Full port
  • Made of durable brass
  • NSF approved

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
BAA Compliant No
Collection Series FBV-3C
Color Finish Brass
Color Finish Category Brass Tones
End Connection 1 Female Threaded
End Connection 2 Female Threaded
End Connections Female Threaded
Fitting Size 1 1 in
Fitting Size 2 1 in
Fitting Sizes 1 in
MSS Specifications MSS-SP-110
Material Brass
Maximum Pressure 600 psi
Maximum Temperature 400
Minimum Temperature -40
NSF Certified Yes
Pressure Class 600#
UL Listed Yes
Valve Body Style 2 piece
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Seat Material Virgin PTFE
Valve Size 1 in
Valve Stem Bottom-loaded/Blowout-proof
Valve Type Ball Valve
Weight 1.2