Watts Series LF25AUB-Z3 300# 125 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
WLF25AUBHPZ3

DESCRIPTION

  • Bypass feature controls thermal expansion pressure
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Sealed spring cage with stainless steel cage screws

Valve Size:

Select

Starting at

$374.52 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A112.26.2
ASSE Standards ASSE 1003
Application Commercial, Residential
BAA Compliant Yes
CSA Certified CSA B356
Collection Series LF25AUB-Z3
End Connection 1 Female Threaded
End Connection 2 Female Threaded
End Connections Female Threaded
Fitting Size 1 1 in
Fitting Size 2 1 in
Fitting Sizes 1 in
Height 8 in
IAPMO Listed Yes
ISO Specifications ISO 9001-2008
Lead Law Compliant Yes
Material Copper Silicon Alloy
Maximum Pressure 125 psi
Maximum Temperature 160
Minimum Temperature 33
NSF Certified Yes
Pressure Class 300#
Recommended Valve Application Water
Type Valve
Valve Body Style Standard
Valve Disc Material EPDM
Valve Port Opening Reduced Port
Valve Seat Material Stainless Steel
Valve Size 1 in
Valve Type Pressure Reducing Valve
Weight 4.8