3 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle
DS46NTOEM

DESCRIPTION

Fitting Sizes:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
End Connection 1 Threaded
Fitting Size 1 3 in
Fitting Sizes 3 in
Length 1-7/8 in
Material Stainless Steel
Material Type 316
Schedule Class 40S