Slip-On 150# 316L Stainless Steel Raised Face Flange
DS6LRFSOF

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Clean Bagged No
End Connection 1 Slip On
FM Approved No
Fitting Size 1 1/2 in
Fitting Sizes 1/2 in
Fitting Type Straight
Flange Type Raised Face, Slip On
IAPMO Listed No
Material Stainless Steel
Material Type 316L
NSF Certified No
Pressure Class 150#
UL Listed No