International Comfort Products CXA6 Series 16 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner
ICXA636GKA

DESCRIPTION

  • Comfort Alert diagnostics
  • Copeland Scroll compressor on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two speed fan motors factory wired on all models

Tonnage:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
AMP 18.1
BTU 36000
CEC Compliant For Sale in CA
Collection CXA6 Series
Compressor Type Scroll
Decibel Rating dB 73 dB
Depth 35 in
Energy Star Compliant Yes
Green Energy Star, Yes
Height 28-5/16 in
Horsepower 1/12 hp
Liquid Line OD 3/8 in
Max CFM 3200
Phase Single Phase
Power Source Electric
RPM 830
Refrigerant R-410A
Refrigerant Control TXV
Stages Single
Suction Line OD 7/8 in
Tonnage 3 Tons
UL Listed Yes
Volts 208/230V
Weight 165
Width 35 in