International Comfort Products RHS Series Single-Stage Commercial Packaged Heat Pump
IRHS0L0CA0AAA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Application Commercial
CEC Compliant For Sale in CA
Collection RHS Series
Configuration Convertible
Decibel Rating dB 80 dB
Energy Star Compliant Yes
Green Energy Star, Yes
Height 33-19/50 in
Horsepower 1/4 hp
Length 74-19/50 in
Phase Triple Phase
Power Source Electric
Refrigerant R-410A
Stages 1C
Tonnage 4 Tons
UL Listed Yes
Volts 460V
Weight 510
Width 46-3/4 in