Trane 4TWB4 Series 4 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump
T4TWB4E1000C

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

Select
QUANTITY
1
SPECIFICATIONS
AMP 1, 117, 21.8, 28
Auto Switching Heat Cool Yes
BTU 49000
BTU Cooling Rating 49000 Btu/h
BTU Heat Rating 49000 Btu/h
Coil Type Spine Fin
Collection 4TWB4 Series
Compressor Type Scroll
Depth 34-3/10 in
Height 45-1/10 in
Horsepower 1/5 hp
Indoor Outdoor Outdoor
Installation Type Floor Mount
Liquid Line OD 3/8 in
MBH 49
Max CFM 4230
Max Fuse Size 50
Phase Single Phase
Power Source Electric
Refrigerant R-410A
SEER 14
Sound Blanket No
Stages Single
Tonnage 4 Tons
UL Listed No
Volts 208/230V
Width 37-3/10 in