Aquatherm Blue PipeĀ® 13 ft. SDR 11 Faser Plastic Fusion Pipe
A267014M

DESCRIPTION

  • Does not leach, corrode, or erode
  • Fast and easy assembly
  • Immune to MIC
  • LEEDv4 points
  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Sixty-year lifespan
SIZESKU PRICE
SPECIFICATIONS
ASTM Specifications ASTM F-2389
CSA Certified CSA B137.11
Collection Blue Pipe®
Color Finish Blue
Length 13 ft
Material Fusiolen® PP-R Faser-Composite
NSF Certified Yes
NSF Specifications NSF 14
Pipe Tubing Size 2-1/2 in
Schedule Class SDR 11
Type Faser