Black Coated Plain End Carbon Steel Pipe
GBPPEAPI5LB

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Coating Black
End Connection 1 Plain End
End Connection 2 Plain End
Material Carbon Steel
Pipe Tubing Size 30 in