14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe
SDR35PP14

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology
SIZESKU PRICE
SPECIFICATIONS
ASTM Specifications ASTM D-3034
Application Sewer
End Connection 1 Gasket Joint
End Connection 2 Gasket Joint
End Connections Gasket Joint
FM Approved No
Fire Suppression System Rated No
Length 14 ft
Material Plastic
Material Type PVC
Maximum Pressure 46 psi
NSF Certified No
Outside Diameter 4-21/100 in
Pipe Tubing Size 4 in
Pipe Wall Type Perforated
Pressure Class 46#
Schedule Class SDR 35
Type Sewer
Wall Thickness 0.12 in