Star Pipe Products Megalug PVC Pipe Restraint
SPRC11

DESCRIPTION

Fits Pipe Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Application PVC Pipe
Fits Pipe Size 10 in
Material Plastic
Material Type PVC
Type Wedge Restraint