Ford Meter Box CTS Compression x Quick Joint Brass 90 Degree Bend Elbow
FL44QNL

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
SIZESKU PRICE
SPECIFICATIONS
End Connection 1 CTS Compression
End Connection 2 Quick Joint
End Connections CTS Compression x Quick Joint
Fitting Size 1 1-1/2 in
Fitting Size 2 1-1/2 in
Fitting Sizes 1-1/2 in
Fitting Type Straight
Lead Law Compliant Yes
Material Brass