FNPT Standard Brass Coupling
IBRC

DESCRIPTION

  • 125#
  • Import
  • Material: brass
  • Threaded
SIZESKU PRICE
SPECIFICATIONS
ASME Specifications ASME B1.20.1, ASME B16.15
ASTM Specifications ASTM B-584
End Connection 1 FNPT
End Connection 2 FNPT
End Connections FNPT
Fitting Size 1 1/8 in
Fitting Size 2 1/8 in
Fitting Sizes 1/8 in
Fitting Type Straight
Length 1 in
Material Brass
Origin Global
Pressure Class 125#