Trench Tough Plus™ 4 in. Straight SDR 35 PVC Sewer Manhole Adapter
MUL063

DESCRIPTION

SIZESKU
4 in MUL063060
6 in MUL063061
15 in MUL063062
8 in MUL063063
10 in MUL063064
12 in MUL063065
18 in MUL063066
24 in MUL063068
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-1336, ASTM F-679
Application Sewer
CSA Certified CSA B182.1, CSA B182.2
Clean Bagged No
Collection Trench Tough Plus™
FM Approved No
Fitting Size 2 4 in
Fitting Type Straight
IAPMO Listed Yes
Maximum Temperature 73
NSF Certified No