Mechanical Joint x Flanged Ductile Iron C153 Reducer (Less Accessories)
MJFRLA

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ANSI Specifications ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
ASTM Specifications ASTM A-536
AWWA Specifications AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153
Clean Bagged No
Ductile Iron Class C153
End Connection 1 Mechanical Joint
End Connection 2 Flanged
End Connections Mechanical Joint x Flanged
Fitting Size 1 6 in
Fitting Size 2 4 in
Fitting Sizes 6 in x 4 in
Material Ductile Iron
NSF Certified Yes
NSF Specifications NSF 61