Trench Tough Plus™ Gasket x Spigot Sewer Heavy Wall Straight SDR 26 PVC 90 Degree Elbow
MUL06739

DESCRIPTION

SIZESKU PRICE
4 in MUL067394 $64.87
6 in MUL067396 $67.58
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-1336
Application Sewer
CSA Certified CSA B182.2
Clean Bagged No
Collection Trench Tough Plus™
End Connection 1 Gasket
End Connection 2 Spigot
End Connections Gasket x Spigot
FM Approved No
Fitting Size 1 4 in
Fitting Size 2 4 in
Fitting Sizes 4 in
Fitting Type Straight
Material Plastic
Material Type PVC
Maximum Pressure 15 psi
Maximum Temperature 73
NSF Certified No
Schedule Class SDR 26