IPS Butt Fusion Straight DR 9 HDPE Tee
PEI9ABT

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Clean Bagged No
End Connection 1 IPS
End Connection 2 IPS
End Connection 3 IPS
End Connections IPS
FM Approved No
Fitting Size 1 2 in
Fitting Size 2 2 in
Fitting Size 3 2 in
Fitting Sizes 2 in
Fitting Type Straight
Material Plastic
Material Type HDPE
NSF Certified No
Schedule Class DR 9