1-1/2 x 1-1/2 x 1 in. Socket Reducing Schedule 80 PVC Tee
S801

DESCRIPTION

SIZESKU
3/4 in x 3/4 in x 1/2 in S801101
1-1/4 in x 1-1/4 in x 1 in S801168
1-1/2 in x 1-1/2 in x 1 in S801211
2-1/2 in x 2-1/2 in x 1 in S801289
2-1/2 in x 2-1/2 in x 1-1/2 in S801291
2-1/2 in x 2-1/2 in x 2 in S801292
3 in x 3 in x 2 in S801338
3 in x 3 in x 2-1/2 in S801339
4 in x 4 in x 1 in S801417
4 in x 4 in x 2 in S801420
4 in x 4 in x 3 in S801422
6 in x 6 in x 3 in S801530
8 in x 8 in x 4 in S801582
8 in x 8 in x 6 in S801585
1 in x 1 in x 1/2 in SPE801130
1 in x 1 in x 3/4 in SPE801131
1-1/2 in x 1-1/2 in x 3/4 in SPE801210
2 in x 2 in x 1/2 in SPE801247
2 in x 2 in x 3/4 in SPE801248
2 in x 2 in x 1 in SPE801249
2 in x 2 in x 1-1/4 in SPE801250
2 in x 2 in x 1-1/2 in SPE801251
3 in x 3 in x 1 in SPE801335
3 in x 3 in x 1-1/2 in SPE801337
6 in x 6 in x 2 in SPE801528
6 in x 6 in x 4 in SPE801532
10 in x 10 in x 8 in SPE801628
SPECIFICATIONS
ANSI Specifications ANSI 61
ASTM Specifications ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
Application Air Handler, Industrial
Clean Bagged No
End Connection 2 Socket
End Connection 3 Socket
End Connections Socket
FM Approved No
Fitting Size 2 1-1/2 in
Fitting Size 3 1 in
Fitting Type Reducing
NSF Certified Yes
NSF Specifications NSF 61