Socket x FIPT Straight Schedule 80 PVC Tee
S802

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ANSI Specifications ANSI 14, ANSI 61
ASTM Specifications ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
Application Industrial
Clean Bagged No
Color Finish Grey
End Connection 1 Socket
End Connection 2 Socket
End Connection 3 FIPT
End Connections Socket x FIPT
FM Approved No
Fitting Size 1 1-1/2 in
Fitting Size 2 1-1/2 in
Fitting Size 3 1-1/2 in
Fitting Sizes 1-1/2 in
Fitting Type Straight
Material Plastic
Material Type PVC
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14, NSF 61
Schedule Class 80