Socket Reducing Schedule 80 PVC Coupling
S829F

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ASTM Specifications ASTM D-1784, ASTM D-2467
Clean Bagged No
Color Finish Grey
End Connection 1 Socket
End Connection 2 Socket
End Connections Socket
FM Approved No
Fitting Size 1 6 in
Fitting Size 2 5 in
Fitting Sizes 6 in x 5 in
Fitting Type Reducing
Material Plastic
Material Type PVC
NSF Certified No
Schedule Class 80