839 Series 1-1/2 x 1-1/4 in. MIPT x FIPT Reducing Schedule 80 PVC Bushing
S839

DESCRIPTION

SIZESKU
3/8 in x 1/4 in S839052
1/2 in x 1/4 in S839072
1/2 in x 3/8 in S839073
3/4 in x 1/4 in S839098
3/4 in x 3/8 in S839099
3/4 in x 1/2 in S839101
1 in x 1/4 in S839128
1 in x 3/8 in S839129
1 in x 1/2 in S839130
1 in x 3/4 in S839131
1-1/4 in x 1/2 in S839166
1-1/4 in x 3/4 in S839167
1-1/4 in x 1 in S839168
1-1/2 in x 1/2 in S839209
1-1/2 in x 3/4 in S839210
1-1/2 in x 1 in S839211
1-1/2 in x 1-1/4 in S839212
2 in x 1/2 in S839247
2 in x 3/4 in S839248
2 in x 1 in S839249
2 in x 1-1/4 in S839250
2 in x 1-1/2 in S839251
2-1/2 in x 2 in S839292
3 in x 1-1/2 in S839337
3 in x 2 in S839338
3 in x 2-1/2 in S839339
4 in x 2 in S839420
SPECIFICATIONS
ANSI Specifications ANSI B16.5
ASTM Specifications ASTM D-1784, ASTM F-439
Application Potable Water
Clean Bagged No
Collection 839 Series
End Connection 2 FIPT
End Connections MIPT x FIPT
FM Approved No
Fitting Size 2 1-1/4 in
Fitting Type Reducing
Maximum Pressure 25 psi
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14, NSF 61
Origin Domestic
Type S839212