NDS 12 x 12 in. Grate For Catch Basin in Green
N121

DESCRIPTION

  • UV inhibitors
  • 12" Square Structural Foam Polyolefin Grate with UV inhibitor
  • Use with 12" x 12" Catch Basin Series.
  • Open surface area 50.60 square inches
  • ADA compliant

Color/Finish

QUANTITY
1
SPECIFICATIONS
Depth 1-1/8 in
Drain Base Height 11-3/4 in
Drain Base Width 11-3/4 in
Drain Component Type Grate
Drain Opening 11-3/4 in
Grate Color Finish Green
Grate Shape Square
Height 1-1/8 in
Number Of Pieces 1 Piece
Type N1212
Weight 2.33
Width 11-3/4 in