Aquatic Industries Everyday 60 x 15 in. Tub and Shower in White
A2603SGWH

DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Ergonomic backrest
  • Left or right hand drain
  • Lifetime limited warranty
  • Molded toiletry shelf
  • Slip-resistant textured bottom
  • Smooth wall finish
  • Tub-shower

Drain Location:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z124
ASTM Specifications ASTM E-84
CARB OTC LEED Compliant No
Capacity 42 gal
Collection Everyday
Color Finish White
Color Finish Category Whites
Depth 15 in
Drain Location Right
GSA Approved No
Height 73-1/4 in
IAPMO Listed Yes
Installation Type Alcove
Length 60 in
Material AcrylX™
NSF Certified No
UL Listed No
Width 33-1/4 in