Kohler Sonata® Bath and Shower Stall with Left Drain
K1681

DESCRIPTION

  • Integral soap ledge
  • Left-hand drain
  • Material: Acrylic
  • Please contact your distributor for this product's pricing information
  • Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
  • Single threshold for alcove installation
  • Steam compatible with Kohler® steam door and steam generator kit (sold separately)

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
CSA Certified CSA B45.5
Collection Sonata®
Color Finish White
Color Finish Category Whites
Depth 11-7/8 in
Drain Location Left
Height 90 in
IAPMO Listed Yes
Installation Type Alcove
Length 60 in
Material Acrylic
Number Of Pieces 1 Piece
Overall Length 60 in
Overall Width 34-13/16 in
Size 60 in x 34-13/16 in
UL Listed Yes
Width 34-13/16 in