Diversitech SpeediChannelâ„¢ 45 Degree Flat Bend
DIV230FB45

DESCRIPTION

  • 45° flat bends are used to route the SpeediChannel™ around an obstacle.
  • Individually packaged complete with stainless steel screws that will not rust.
  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation.
  • The original natural color blends well with almost any wall construction aesthetic.
  • UV resistant.

Fitting Sizes:

Select

Starting at

$19.80 EACH
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel™
Color Finish Natural
Color Finish Category Neutrals
Fitting Size 1 3 in
Fitting Size 2 3 in
Fitting Sizes 3 in
Height 3-3/5 in
Length 5-3/4 in
Material Plastic
Material Type PVC
Origin Domestic
Width 2-3/4 in