AFX Lighting 48 in. 32W 2-Light Residential Standard Striplight in White
AST32R8

DESCRIPTION

  • Rugged chassis

Color/Finish

QUANTITY
1
SPECIFICATIONS
Ballast Type Residential
Bulb Style Tubular
Bulb Type Fluorescent
Green Energy Star, Yes
Height 3-1/2 in
Installation Type Flush Mount, Row Mount
Light Bulb Shape Code T8
Number Of Lights 2
Power Source Electric
Type AST232R8
UL Listed Yes
Volts 120V
Watts 32
Width 3-1/4 in