Kichler Lighting Granbyâ„¢ 100W 1-Light Medium Base Incandescent Mini Pendant in Olde Bronze
KK42562

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Brushed Pewter/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Bulb Style Pear Shape
Bulb Type Incandescent
Collection Granby™
Diameter 5-1/4 in
Dimmable No
ETL Listed No
Glass Type Clear Polycarbonate
Height 6-3/4 in
Indoor Outdoor Indoor
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Number Of Lights 1
Style Transitional
Type Fan Acessory
UL Listed Yes
Volts 120V
Watts 100
Width 5-1/4 in