Clamp 304L Stainless Steel Eccentric Reducer
G3214MP74

DESCRIPTION

SIZESKU PRICE
2 in x 1-1/2 in G3214MP74KJ $55.44
3 in x 2 in G3214MP74MK $85.80
4 in x 2 in G3214MP74PK $188.88
4 in x 3 in G3214MP74PM $127.82
SPECIFICATIONS
End Connection 1 Clamp
End Connection 2 Clamp
End Connections Clamp
Fitting Size 1 2 in
Fitting Size 2 1-1/2 in
Fitting Sizes 2 in x 1-1/2 in
Fitting Type Eccentric
Material Stainless Steel
Material Type 304L