Brizo Traditional 12 in. Grab Bar in Polished Chrome
D69210

DESCRIPTION

  • Supports up to 500 lbs. of force, twice the ADA requirement
  • 1 1/4" diameter, 3" diameter flanges; extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
Collection Traditional
Depth 3 in
Diameter 3 in
Handle Material Metal
Height 2 in
IAPMO Listed No
Installation Type Wall Mount
Maximum Height 3 in
Side Spray No
Type Accessory
Weight 2.65
Weight Capacity 500
Width 1-1/4 in