American Standard Reliant 3® Shower Only Trim Kit with Single Lever Handle
AT385507

DESCRIPTION

  • Angle adjustable
  • FloWise® showerhead uses turbine technology to deliver an invigorating shower experience while saving water
  • Includes metal wall escutcheon
  • Includes shower arm and flange
  • Metal lever handle
  • Slip-on diverter tub spout
  • Trim only
  • Turbine spray flow rate: 1.5 gpm
  • Water-saving FloWise® showerhead

Color/Finish

Starting at

$127.68 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
ASSE Standards ASSE 1016
Application Residential
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Center Size 1/2 in
Collection Reliant 3®
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
EPA Compliant Yes
End Connection 1 Copper
End Connections Copper
Faucet Connection Copper
Faucet Connection Size 1/2 in
Faucet Material Metal
Faucet Mount Wall Mount
Faucet Type Tub & Shower Faucet
Flow Rate 1.5 gpm
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Material Metal
NSF Certified No
Number of Handles Single Handle
Overall Width 7-5/8 in
Showerhead Flow Rate 1.5
Showerhead Function Single
Trim Only Yes
WaterSense Labeled Yes
Width 7-5/8 in