Park Harbor® 100W 1-Light Medium E-26 Pendant in Brushed Nickel
PHPL5571

DESCRIPTION

  • Includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Height 14-1/8 in
Light Bulb Base Type Medium E-26
Number Of Lights 1
Volts 120V
Watts 100
Width 15 in