H.O. Trerice 700 Series 4 x 1/4 in. 30 psi/kpa Brass Pressure Gauge
T700B4002LD

DESCRIPTION

High Pressure:

Select
QUANTITY
1
SPECIFICATIONS
Collection 700 Series
Diameter 4 in
End Connection 2 NPT
End Connections NPT
High Pressure 30
Maximum Temperature 150
NSF Certified No
NSF Specifications NSF 372, NSF 61
UL Listed Yes
Weight 1.3