Leviton Toggle Switch
L545042

DESCRIPTION

Color/Finish

Starting at

$18.43 EACH
QUANTITY
1
SPECIFICATIONS
AMP 15
Color Finish White
Color Finish Category Whites
Depth 23/25 in
Height 4-3/50 in
Material Plastic
Material Type Thermoplastic
NEMA Specifications NEMA WD-1, NEMA WD-6
UL Listed Yes
Volts 120/277V
Width 1-31/100 in