Homestyle Lighting 24-1/4 in. 100W 5-Light Medium Chandelier
HHS41005

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
Energy Star Compliant No
Glass Type Etched
Height 19 in
Light Bulb Base Type Medium E-26
Number Of Lights 5
UL Listed Yes
Watts 100
Width 24-1/4 in