Friedrich Air Conditioning Kuhl® R-410A Room Air Conditioner
FSSN10

DESCRIPTION

  • Commercial grade
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Kuhl
  • Moisture removal: 4.0 pints/hr
  • Optional custom 7-day schedules and Wi-Fi operation from smart phone, computer or tablet (requires optional accessory)
  • Refrigerant: R-410A
  • Slide out chassis
  • Two built-in 7-day energy management schedules
  • Washable, antimicrobial air filter

BTU Cooling Rating:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
AMP 12
Auto Switching Heat Cool No
CEC Compliant For Sale in CA
Collection Kuhl®
Color Finish Black
Depth 29 in
ETL Listed No
Energy Star Compliant Yes
Green Energy Star, Yes
Height 15-15/16 in
MBH 14
Max CFM 325
Power Source Electric
Refrigerant R-410A
UL Listed No
Volts 115V
Watts 1444
Weight 116
Width 25-15/16 in